Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E14S1SBF80A176

  • Zoro # G707485640


product price: $21.15
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SBF80A176
Zoro #
G707485640
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Sealing
IP67
Insert Arrangement
14S-1
Shell Color
Olive Drab
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Specification
VG95234
Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.