Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E16S5SBF80A176

  • Zoro # G907486621


product price: $23.19
/ea

Key Features

Contact Mating Life
500
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Insert Arrangement
16S-5
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S5SBF80A176
Zoro #
G907486621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Insert Arrangement
16S-5
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Style
Pin
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Service Rating
A
Sealing
IP67
Contact Plating
30 microinches Gold Plate
Connector Type
Circular
No. of Contacts
3
Specification
VG95234
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.