Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CB214S1SCAU

  • Zoro # G807486332


product price: $32.39
/ea

Key Features

Insert Arrangement
14S-1
Shielding
Yes
No. of Contacts
3
Insert Rotation/Keying
Normal
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S1SCAU
Zoro #
G807486332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Insert Arrangement
14S-1
Shielding
Yes
No. of Contacts
3
Insert Rotation/Keying
Normal
Termination Method
Crimp
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contact Style
Pin
Service Rating
A
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Contact Plating
Gold
Connector Type
Circular
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Box Mount
Sealing
No
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.