Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CB214S7SSAU

  • Zoro # G807486172


product price: $33.39
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S7SSAU
Zoro #
G807486172
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Operating Voltage DC
700
Contact Mating Life
2000
Contact Material
Copper Alloy
Sealing
No
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Connector Style
Receptacle
No. of Contacts
3
Service Rating
A
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Arrangement
14S-7
Insert Material
Neoprene
Termination Method
Solder
Contact Plating
Gold
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.