Zoro Homepage

CB 3C 34 316 PIN PLUG

  • Mfr # CB62822P0

  • Zoro # G607541965


product price: $56.59
/ea

Key Features

Amperage Rating
22A
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Size
3#15,3#160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62822P0
Zoro #
G607541965
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.