Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN PLUG A34

  • Mfr # CB62019PXCA34

  • Zoro # G107542738


product price: $52.45
/ea

Key Features

Mounting Type
Cable
Contact Style
Pin
No. of Contacts
3
Contact Size
3#16
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62019PXCA34
Zoro #
G107542738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Cable
Contact Style
Pin
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
20-19
Connector Style
Plug
Amperage Rating
74A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.