Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN PLUG

  • Mfr # CB62019PC

  • Zoro # G407543190


product price: $74.79
/ea

Key Features

Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62019PC
Zoro #
G407543190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
No. of Contacts
3
Termination Method
Crimp
Sealing
No
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Amperage Rating
74A
Insert Arrangement
20-19
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.