Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN RECP BOX

  • Mfr # CA3102E2019PXB

  • Zoro # G707550423


product price: $40.15
/ea

Key Features

Contact Plating
Silver
Termination Method
Solder
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019PXB
Zoro #
G707550423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Plating
Silver
Termination Method
Solder
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-19
Insert Rotation/Keying
X
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Material
Copper Alloy
Amperage Rating
74A
Grommet & Seals Material
Polychloroprene
Rotation Angle
180
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
No. of Contacts
3
Contacts Supplied
Yes
Specification
VG95234
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.