Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN RECP WALL

  • Mfr # CB02019PS

  • Zoro # G807550699


product price: $43.55
/ea

Key Features

Amperage Rating
74A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02019PS
Zoro #
G807550699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
74A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Operating Voltage DC
700
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
A
Insert Arrangement
20-19
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
3
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
No
Termination Method
Solder
Connector Type
Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.