Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN RECP WALL

  • Mfr # CB0222PS

  • Zoro # G207550718


product price: $55.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contacts Supplied
Yes
Amperage Rating
74A
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0222PS
Zoro #
G207550718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contacts Supplied
Yes
Amperage Rating
74A
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
No
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Termination Method
Solder
No. of Contacts
3
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Arrangement
22-2
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Shielding
Yes
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Contact Plating
Silver
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.