Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP BOX

  • Mfr # CA3102E2019SBF80

  • Zoro # G007484251


product price: $54.79
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
20-19
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SBF80
Zoro #
G007484251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage DC
700
Insert Arrangement
20-19
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
10, 8
Connector Style
Plug
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
Yes
Specification
VG95234
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Shell Color
Olive Drab
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Service Rating
A
Amperage Rating
74A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.