Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP BOX

  • Mfr # CA3102E2019SWB

  • Zoro # G007484220


product price: $48.55
/ea

Key Features

Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SWB
Zoro #
G007484220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Service Rating
A
Rotation Angle
90
No. of Contacts
3
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Circular
Connector Style
Plug
Specification
VG95234
Shielding
Yes
Sealing
IP67
Amperage Rating
74A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
20-19
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.