Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP BOX

  • Mfr # CA3102E2019SXB

  • Zoro # G107484519


product price: $49.69
/ea

Key Features

Insert Arrangement
20-19
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Plug
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SXB
Zoro #
G107484519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
20-19
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Plug
Sealing
IP67
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Amperage Rating
74A
Shell Material
Aluminum Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Termination Method
Solder
No. of Contacts
3
Shell Color
Olive Drab
Specification
VG95234
Contact Plating
Silver
Rotation Angle
180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.