Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP BOX

  • Mfr # CA3102E2019SXB109

  • Zoro # G807484628


product price: $62.89
/ea

Key Features

Amperage Rating
74A
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SXB109
Zoro #
G807484628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
74A
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Insert Rotation/Keying
X
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Crimp Wire Gauge
10, 8
Operating Voltage DC
700
Rotation Angle
180
Shell Color
Olive Drab
Sealing
IP67
Insert Arrangement
20-19
Termination Method
Crimp
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
3
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.