Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP BOX

  • Mfr # CB22019SS

  • Zoro # G407484592


product price: $55.65
/ea

Key Features

Connector Style
Receptacle
Contact Mating Life
2000
Mounting Type
Box Mount
Termination Method
Solder
Amperage Rating
74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22019SS
Zoro #
G407484592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Connector Style
Receptacle
Contact Mating Life
2000
Mounting Type
Box Mount
Termination Method
Solder
Amperage Rating
74A
Connector Type
Circular
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Rotation/Keying
Normal
Contact Style
Pin
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
20-19
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.