Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP LINE

  • Mfr # CA3101E222SB

  • Zoro # G107484465


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Termination Method
Solder
Contacts Supplied
Yes
Service Rating
D
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E222SB
Zoro #
G107484465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Termination Method
Solder
Contacts Supplied
Yes
Service Rating
D
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Insert Arrangement
22-2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Specification
VG95234
Contact Style
Pin
Sealing
IP67
Contact Mating Life
500
Shell Color
Olive Drab
Orientation
Straight
Insert Material
Neoprene
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Endbell Type
Cable Clamp
Contact Plating
Silver
Shielding
Yes
No. of Contacts
3
Amperage Rating
41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.