Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP LINE

  • Mfr # CB12019SS

  • Zoro # G507484515


product price: $60.19
/ea

Key Features

Sealing
No
Insert Arrangement
20-19
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12019SS
Zoro #
G507484515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Sealing
No
Insert Arrangement
20-19
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Type
Circular
Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Termination Method
Solder
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Amperage Rating
74A
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.