Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 SKT RECP WALL

  • Mfr # CB02019SC

  • Zoro # G407484196


product price: $59.49
/ea

Key Features

Contact Size
3#16
Operating Voltage DC
700
Service Rating
A
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02019SC
Zoro #
G407484196
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage DC
700
Service Rating
A
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Sealing
No
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Insert Arrangement
20-19
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
74A
No. of Contacts
3
Termination Method
Crimp
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.