Zoro Homepage

CB 43C 4316 2022 PIN PLUG

  • Mfr # CB6E28A51PCAUA232G9

  • Zoro # G107540628


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
22A
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E28A51PCAUA232G9
Zoro #
G107540628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.