Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 43C 4316 PIN PLUG

  • Mfr # CB6FC28A51PCA232

  • Zoro # G607540418


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FC28A51PCA232
Zoro #
G607540418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Mounting Type
Cable
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Connector Type
Circular
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Insert Arrangement
28A51
No. of Contacts
43
Service Rating
A
Shell Color
Black
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Shielding
No
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
No
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.