Zoro Homepage

CB 43C 4316 PIN PLUG RTANG

  • Mfr # CA3108E28A51PBF80A176A232

  • Zoro # G507540433


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Connector Style
Plug
Operating Voltage DC
700
Contact Size
43#15
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E28A51PBF80A176A232
Zoro #
G507540433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Amperage Rating
22A
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
No. of Contacts
43
Operating Voltage AC V RMS Max
500
Insert Arrangement
28A51
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.