CB 43C 4316 SKT RECP BOX
Mfr # CA3102E28A51SBF80A176A232
Zoro # G907485648
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Contact Size
43#15
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E28A51SBF80A176A232
Zoro #
G907485648
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
43#15
Details
Operating Voltage DC
700
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Style
Socket
Amperage Rating
22A
No. of Contacts
43
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Arrangement
28A51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.