Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 43C 4316C PIN RECP WALL

  • Mfr # CB028A51P0A232

  • Zoro # G907547582


product price: $68.95
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Insert Arrangement
28A51
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB028A51P0A232
Zoro #
G907547582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Insert Arrangement
28A51
Sealing
No
Contacts Supplied
No
Service Rating
A
Termination Method
Crimp
No. of Contacts
43
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Shielding
No
Operating Voltage DC
700
Shell Color
Black
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Amperage Rating
22A
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.