Zoro Homepage

CB 47C 4716 SKT RECP WALL

  • Mfr # CB032A47SCAUA232G12

  • Zoro # G907485242


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB032A47SCAUA232G12
Zoro #
G907485242
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
47#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.