CB 48C 4816 PIN PLUG
Mfr # CA3106E3610PBF80F97F0
Zoro # G807541154
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Insert Arrangement
36-10
Amperage Rating
22A
Operating Voltage DC
700
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E3610PBF80F97F0
Zoro #
G807541154
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#15
Details
Connector Style
Plug
Insert Arrangement
36-10
Amperage Rating
22A
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
48
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.