Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 PIN PLUG

  • Mfr # CA3106F3610PBF80A176

  • Zoro # G007541015


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3610PBF80A176
Zoro #
G007541015
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Insert Arrangement
36-10
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
48
Contact Mating Life
500
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Mounting Type
Cable
Specification
VG95234
Contact Style
Pin
Termination Method
Crimp
Connector Style
Plug
Service Rating
A
Orientation
Straight
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.