Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 PIN PLUG

  • Mfr # CA3106F3610PBF80A176A232

  • Zoro # G307541043


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Contact Size
48#15
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
36-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106F3610PBF80A176A232
Zoro #
G307541043
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
36-10
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.