Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 PIN PLUG

  • Mfr # CB6E3610PXCAU

  • Zoro # G207540849


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PXCAU
Zoro #
G207540849
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Connector Style
Plug
Amperage Rating
22A
Service Rating
A
Sealing
No
Grommet & Seals Material
Silicone
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
48
Contacts Supplied
Yes
Connector Type
Circular
Contact Style
Pin
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.