Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 PIN PLUG

  • Mfr # CB6E3610PYCAU

  • Zoro # G807540843


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PYCAU
Zoro #
G807540843
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Contact Mating Life
2000
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Service Rating
A
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
Sealing
No
Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
700
Insert Rotation/Keying
Y
No. of Contacts
48
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.