Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 PIN PLUG

  • Mfr # CB6E3610PZCAU

  • Zoro # G007540872


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Contact Style
Pin
Sealing
No
Insert Arrangement
36-10
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PZCAU
Zoro #
G007540872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Shell Color
Olive Drab
Contact Style
Pin
Sealing
No
Insert Arrangement
36-10
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Plug
Operating Voltage DC
700
Contact Plating
Gold
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Crimp
Service Rating
A
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
48
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.