CB 48C 4816 SKT PLUG
Mfr # CA3106FA3610SBF80
Zoro # G807492203
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106FA3610SBF80
Zoro #
G807492203
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#15
Details
Operating Voltage DC
700
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
No. of Contacts
48
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.