Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 SKT PLUG

  • Mfr # CB6E3610SCA232

  • Zoro # G407492245


product price: $178.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
48
Contact Mating Life
2000
Insert Arrangement
36-10
Shell Material
Aluminum Alloy
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E3610SCA232
Zoro #
G407492245
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

No. of Contacts
48
Contact Mating Life
2000
Insert Arrangement
36-10
Shell Material
Aluminum Alloy
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Connector Style
Plug
Shell Color
Black
Operating Voltage DC
700
Sealing
No
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Service Rating
A
Shielding
No
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Shell Plating
Black Zinc Cobalt
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.