Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 SKT RECP BOX

  • Mfr # CA3102E3610SWBF80F0

  • Zoro # G007486637


product price: $42.49
/ea

Key Features

Contacts Supplied
No
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3610SWBF80F0
Zoro #
G007486637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Contacts Supplied
No
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Service Rating
A
Insert Rotation/Keying
W
Connector Style
Receptacle
Termination Method
Crimp
No. of Contacts
48
Sealing
IP67
Crimp Wire Gauge
18,16
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
36-10
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Material
Neoprene
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Specification
VG95234
Rotation Angle
80
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.