Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 SKT RECP BOX

  • Mfr # CA3102E3610SXBF80F0

  • Zoro # G907486652


product price: $42.49
/ea

Key Features

Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3610SXBF80F0
Zoro #
G907486652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Connector Style
Receptacle
No. of Contacts
48
Contact Mating Life
500
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
X
Rotation Angle
125
Insert Arrangement
36-10
Amperage Rating
22A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Crimp Wire Gauge
18,16
Specification
VG95234
Contacts Supplied
No
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.