Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 SKT RECP BOX

  • Mfr # CA3102E3610SZBF80A176

  • Zoro # G007486668


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
No. of Contacts
48
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3610SZBF80A176
Zoro #
G007486668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
No. of Contacts
48
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Z
Connector Style
Receptacle
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Material
Aluminum Alloy
Rotation Angle
280
Termination Method
Crimp
Amperage Rating
22A
Specification
VG95234
Service Rating
A
Connector Type
Circular
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.