Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 48C 4816 SKT RECP WALL

  • Mfr # CB03610S0

  • Zoro # G207486185


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Sealing
No
Connector Type
Circular
Amperage Rating
22A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB03610S0
Zoro #
G207486185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Operating Voltage DC
700
Sealing
No
Connector Type
Circular
Amperage Rating
22A
Shell Color
Olive Drab
Insert Arrangement
36-10
Insert Rotation/Keying
Normal
Termination Method
Crimp
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Contacts Supplied
No
Service Rating
A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
No. of Contacts
48
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.