Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP BOX

  • Mfr # CA3102E2024SB

  • Zoro # G207487632


product price: $43.75
/ea

Key Features

Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SB
Zoro #
G207487632
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Style
Socket
Amperage Rating
22A & 74A
Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Service Rating
A
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
20-24
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Termination Method
Solder
Connector Type
Circular
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.