
CB 4C 216 28 SKT RECP BOX
Mfr # CA3102E2024SB109
Zoro # G207487663
product price: $56.99
/eaKey Features
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
22A & 74A
Mounting Type
Box - Rear Mount - Threaded Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2024SB109
Zoro #
G207487663
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.