Zoro Homepage

CB 4C 216 28 SKT RECP BOX

  • Mfr # CA3102E2024SBA232

  • Zoro # G707487668


product price: $63.65
/ea

Key Features

Contact Size
1#0
Connector Type
Connector Circular
Insert Arrangement
20-24
No. of Contacts
4
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SBA232
Zoro #
G707487668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Type
Connector Circular
Insert Arrangement
20-24
No. of Contacts
4
Operating Voltage DC
700
Termination Method
Solder
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A & 74A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.