Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP BOX

  • Mfr # CA3102E2024SBF80A232

  • Zoro # G407487647


product price: $66.95
/ea

Key Features

Operating Voltage DC
700
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SBF80A232
Zoro #
G407487647
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
4
Mounting Type
Box Mount
Insert Arrangement
20-24
Amperage Rating
22A & 74A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.