Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP BOX

  • Mfr # CA3102E2024SWB109

  • Zoro # G207487618


product price: $48.59
/ea

Key Features

Contact Material
Copper Alloy
No. of Contacts
4
Contact Mating Life
500
Rotation Angle
35
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SWB109
Zoro #
G207487618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Material
Copper Alloy
No. of Contacts
4
Contact Mating Life
500
Rotation Angle
35
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Rotation/Keying
W
Shielding
Yes
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Service Rating
A
Contacts Supplied
Yes
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A & 74A
Shell Color
Olive Drab
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16,8
Insert Material
Neoprene
Insert Arrangement
20-24
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.