Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP BOX

  • Mfr # CB22024SCFM

  • Zoro # G407487531


product price: $47.85
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22024SCFM
Zoro #
G407487531
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
No. of Contacts
4
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Arrangement
20-24
Contact Style
Socket
Service Rating
A
Termination Method
Crimp
Amperage Rating
22A & 74A
Insert Material
Neoprene
Connector Style
Plug
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.