Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP WALL

  • Mfr # CA3100E2024SB

  • Zoro # G607487485


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Solder
Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Contact Size
1#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2024SB
Zoro #
G607487485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Solder
Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Orientation
Straight
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Service Rating
A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Material
Neoprene
Amperage Rating
22A & 74A
Contact Style
Socket
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.