Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 216 28 SKT RECP WALL

  • Mfr # CA3100R2024SBF80

  • Zoro # G907487581


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2024SBF80
Zoro #
G907487581
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Orientation
Straight
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Arrangement
20-24
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
VG95234
No. of Contacts
4
Endbell Type
Compression Nut
Service Rating
A
Termination Method
Crimp
Amperage Rating
22A & 74A
Connector Style
Receptacle
Crimp Wire Gauge
18,16,8
Operating Voltage DC
700
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.