Zoro Homepage

CB 4C 216 28 SKT RECP WALL

  • Mfr # CA3100R2024SBF8005

  • Zoro # G407487579


product price: $73.45
/ea

Key Features

Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
No. of Contacts
4
Amperage Rating
22A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2024SBF8005
Zoro #
G407487579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.