Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 28 216 SKT RECP LINE

  • Mfr # CB1E2024SC

  • Zoro # G807488435


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2024SC
Zoro #
G807488435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-24
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
22A & 74A
Contact Plating
Silver
Contact Material
Copper Alloy
Termination Method
Crimp
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Mating Life
2000
Connector Type
Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.