CB 4C 28 216 SKT RECP WALL
Mfr # CB0F2024SC
Zoro # G607488468
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
20-24
Contact Size
1#0
Mounting Type
Wall Mount
Amperage Rating
22A & 74A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB0F2024SC
Zoro #
G607488468
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Insert Arrangement
20-24
Mounting Type
Wall Mount
Amperage Rating
22A & 74A
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
4
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.