Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 312 18 SKT RECP BOX

  • Mfr # CA3102E1813SB111

  • Zoro # G807488251


product price: $67.15
/ea

Key Features

Shell Color
Olive Drab
Shielding
Yes
Insert Material
Polychloroprene
Service Rating
A
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1813SB111
Zoro #
G807488251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Shell Color
Olive Drab
Shielding
Yes
Insert Material
Polychloroprene
Service Rating
A
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Amperage Rating
41A & 74A
No. of Contacts
4
Operating Voltage DC
700
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
VG95234
Insert Arrangement
18-13
Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.