Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 312 18 SKT RECP BOX

  • Mfr # CA3102E1813SBF80

  • Zoro # G107488258


product price: $53.99
/ea

Key Features

Shell Color
Olive Drab
Crimp Wire Gauge
14, 12, 10, 8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1813SBF80
Zoro #
G107488258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Shell Color
Olive Drab
Crimp Wire Gauge
14, 12, 10, 8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
Service Rating
A
Amperage Rating
41A & 74A
Contact Material
Copper Alloy
Connector Type
Circular
Connector Style
Receptacle
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
18-13
No. of Contacts
4
Operating Voltage DC
700
Insert Material
Polychloroprene
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shielding
Yes
Specification
VG95234
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.