Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 312 18 SKT RECP BOX

  • Mfr # CA3102E1813SBF80F0

  • Zoro # G707488283


product price: $33.99
/ea

Key Features

Contact Plating
Silver
Insert Material
Polychloroprene
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1813SBF80F0
Zoro #
G707488283
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Contact Plating
Silver
Insert Material
Polychloroprene
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-13
Connector Style
Receptacle
Contact Mating Life
500
Contacts Supplied
No
Service Rating
A
Operating Voltage DC
700
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Specification
VG95234
Crimp Wire Gauge
14, 12, 10, 8
No. of Contacts
4
Shell Color
Olive Drab
Amperage Rating
41A & 74A
Contact Material
Copper Alloy
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.